Benchmark Orbi-Shaker

Sebelum PPN:
Rp70.999.900
Spesifikasi
Platform Size (inch)13x12
Speed Range (rpm)30 to 300
Speed Increment (rpm)1
Orbit (mm)19
Timer1 min to 99 hour or continous
Operating Temperature (°C)-4 to 65
Dimensions (inch)11x16.2x3
Voltage (V)115/230
Wattage (W)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The powerful Orbi-Shaker is capable of mixing a 14lb load capacity up to speeds as high as 300 rpm. The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, petri dishes and staining trays.
The convenient MAGic Clamp™ platform (PATENT PENDING) is also available for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes

Ulasan Produk

Tidak ada ulasan