Terragene Tape Indicator Chemical (Isolasi Indikator)
#Grup produk P106965229
Spesifikasi
| Indicator Type | Type 1 Chemical Indicator |
|---|---|
| Regulations | ISO 11140-1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CT22 / Indicator Tape for Steam sterilization processes.
Cintape® CT22 Process Indicators (Type 1 according ISO 11140-1:2014 standard) are
single-use chemical indicators that consist of a roll of self-adhesive paper tape printed with indicator ink.
These indicators have been designed to monitor Steam sterilization processes, ensuring an adequate exposure to the sterilizing agent during the sterilization process and allowing to distinguish between processed and unprocessed items.
The adhesive component of the tape allows the adhesion to different types of packaging and wraps, such as cloth, paper and plastic being easy to remove and leaving no residues. Innovative highly sensitive yellow ink was developed to turn to dark brown / black when the indicator is exposed to Steam. Endpoint condition: 121 ºC, 10 minutes; 134 ºC, 2 minutes.
Instructions for Use
1. Place within a sterilizer a wrapped package closed with Cintape® CT22 Process Indicator tape that will be sterilized by Steam.
2. Perform the sterilization cycle.
3. After the sterilization process has finished, remove the package from the sterilizer and analyze the indicator results. The indicator must turn to the reference color for considering that it was exposed to Steam. For reference color, please refer to Result Reference Guide.
Cintape® CT22 Process Indicators (Type 1 according ISO 11140-1:2014 standard) are
single-use chemical indicators that consist of a roll of self-adhesive paper tape printed with indicator ink.
These indicators have been designed to monitor Steam sterilization processes, ensuring an adequate exposure to the sterilizing agent during the sterilization process and allowing to distinguish between processed and unprocessed items.
The adhesive component of the tape allows the adhesion to different types of packaging and wraps, such as cloth, paper and plastic being easy to remove and leaving no residues. Innovative highly sensitive yellow ink was developed to turn to dark brown / black when the indicator is exposed to Steam. Endpoint condition: 121 ºC, 10 minutes; 134 ºC, 2 minutes.
Instructions for Use
1. Place within a sterilizer a wrapped package closed with Cintape® CT22 Process Indicator tape that will be sterilized by Steam.
2. Perform the sterilization cycle.
3. After the sterilization process has finished, remove the package from the sterilizer and analyze the indicator results. The indicator must turn to the reference color for considering that it was exposed to Steam. For reference color, please refer to Result Reference Guide.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6dP106965229-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
