FLUKE Electicians Combo Kit

Sebelum PPN:
Rp13.999.900
Spesifikasi
Safety RatedIEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V (FLK117); CAT III 600 V; CAT IV 300 V (FLK323)
DisplayDigital: 6000 counts, updates 4/sec
Bar Graph33 segments, updates 32 per second
Operating Temperature (°C)-10 to +50
Storage Temperature (°C)-40 to +60
AC Current Range/Resolution (μA)600.0 / 0.1
AC Millivolt Range/Resolution (mV)600.0/0.1 (TrueRMS)
AC ResponseTrue RMS
AC Volt Range/Resolution (V)6.000-600.00/0.001-0.1 (TrueRMS)
Battery Life (hour)400 typical, without backlight
Battery Type9 volt Alkaline, IEC 6LR61
Continuity Range/Resolution (ohm)600/1
DC Current Range/Resolution (μA)600.0 / 0.1
DC Millivolt Range/Resolution (mV)600.0/0.1
DC Volt Range/Resolution (V)6.000-600.00/0.001-0.1
Diode Test Range/Resolution (V)2.00 / 0.001
Frequency Range/Resolution (Hz)99.99Hz-50.00kHz / 0.1Hz-0.001Hz
Lo-Z Capacitance Range/Resolution (µF)0.001 to 500
Size (mm)167x84x46 (FLK117); 207x75x34 (FLK323)
Voltage (V)Max. 600 (between any terminal and earth ground)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Having the right tools for the job is essential. Having them when you need them is even better. Arrive on every jobsite prepared with the Fluke 117/323 electricians multimeter and clamp meter combo kit. The two test tools give you the power of a versatile, rugged multimeter combined with a fast-acting, general-purpose clamp meter.
Whether you work in residential electricity or commercial electrical, both of these test tools are a good fit for the work you need to complete. The kit includes
- Fluke 117 digital multimeter
- Fluke 323 clamp meter
- Tl175 test leads
- TPAK ToolPak magnetic meter hanger
- Soft carrying case

The Fluke 117 digital multimeter is built to make your life easier with features like:
- Non-contact voltage detection
- AutoV/LoZ function
- Min/Max/Average readings
- Frequency measurements
- Capacitance measurements

In order to ensure you're ready to go on many jobsites, the 117 is certified for use in CAT III 600 V environments.

The Fluke 323 clamp meter is a good basic troubleshooting tool for commercial and residential electricians. It includes true rms measurements, optimized ergonomics and a large display for efficient troubleshooting. The small clamp is designed to make measurements in tight cable compartments easier on you and it's ideally suited for current measurements up to 400 A or voltage measurements up to 600 V.
Together, the Fluke 117 Electrician's Multimeter and 323 True-rms Clamp Meter give electricians easy to use, time-saving tools for your work.
Feature
- The right combination of tools an electrician needs on the job
- Multimeter and clamp meter, test leads, TPAK and carrying case
- 117: wide array of measurement options all packed into one tool
- 323: take measurements easily in tight cable compartments

Ulasan Produk

Tidak ada ulasan