OMRON Solid State Relay AC Input Unit G32A-B

Sebelum PPN:
Rp759.900
Spesifikasi
Vibration Resistance10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm) (when DIN rail is mounted)
Return Voltage10% or less of rated voltage
Operating Voltage75% or less of rated voltage
Return Time (ms)Less than 1.5 cycles of load power supply
Ambient Relative Humidity (RH)45 to 85
Operating Ambient Temperature (°C)-30 to +80 (with no icing or condensation)
Operating Time (ms) Less than 1.5 cycles of load power supply
Output Current (mA)15
Output VoltageDC12V±15%
Rated Current (mA) (Input) (50Hz) 21.4TYP./20.9TYP., (60Hz) 25.4TYP./31.6TYP.
Shock Resistance (m/s2)300
Storage Temperature Range (°C)-30 to +100 (with no icing or condensation)
TypeSolid state/relay

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC input unit that enables AC operation.

Ulasan Produk

Tidak ada ulasan