Sebelum PPN:
Rp6.299.900 - Rp6.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | 3-speed, fully manual operation |
|---|---|
| Turntable Platter | Die-cast aluminum |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AT-LP120XUSB
This update of the AT-LP120-USB turntable features a new DC servo direct-drive motor, along with adjustable dynamic anti-skate control and selectable phono preamplifier. The fully manual turntable plays 33-1/3, 45, and 78 RPM records and is equipped with a USB output that allows direct connection to your computer. Just download the free Mac- and PC-compatible Audacity recording software (or software of your choice) and start converting your records to digital audio files. But in addition to the USB output, the turntable also comes with a detachable dual RCA output cable and is equipped with a built-in selectable phono preamp so you can connect directly to your home stereo, whether it has a dedicated phono input or not.
The turntable features an S-shaped tonearm with adjustable tracking force and an AT-HS6 universal 1/2inch-mount headshell with an AT-VM95E Dual Magnet™ phono cartridge. Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the versatile, high-performance AT-VM95E cartridge, which comes with a 0.3 x 0.7 mil elliptical stylus, but is also compatible with any VM95 Series replacement stylus, offering a wide choice of options for every budget and application.
Additional features include a die-cast aluminum platter with felt mat; a start/stop button; selectable high-accuracy quartz-controlled pitch lock and pitch change slider control with +/-8% or +/-16% adjustment ranges; a stroboscopic platter with speed indicator; a removable plug-type stylus target light; external power supply; and a removable hinged dust cover.
Available in black (AT-LP120XUSB-BK) and silver (AT-LP120XUSB-SV).
This update of the AT-LP120-USB turntable features a new DC servo direct-drive motor, along with adjustable dynamic anti-skate control and selectable phono preamplifier. The fully manual turntable plays 33-1/3, 45, and 78 RPM records and is equipped with a USB output that allows direct connection to your computer. Just download the free Mac- and PC-compatible Audacity recording software (or software of your choice) and start converting your records to digital audio files. But in addition to the USB output, the turntable also comes with a detachable dual RCA output cable and is equipped with a built-in selectable phono preamp so you can connect directly to your home stereo, whether it has a dedicated phono input or not.
The turntable features an S-shaped tonearm with adjustable tracking force and an AT-HS6 universal 1/2inch-mount headshell with an AT-VM95E Dual Magnet™ phono cartridge. Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the versatile, high-performance AT-VM95E cartridge, which comes with a 0.3 x 0.7 mil elliptical stylus, but is also compatible with any VM95 Series replacement stylus, offering a wide choice of options for every budget and application.
Additional features include a die-cast aluminum platter with felt mat; a start/stop button; selectable high-accuracy quartz-controlled pitch lock and pitch change slider control with +/-8% or +/-16% adjustment ranges; a stroboscopic platter with speed indicator; a removable plug-type stylus target light; external power supply; and a removable hinged dust cover.
Available in black (AT-LP120XUSB-BK) and silver (AT-LP120XUSB-SV).
Feature
Experience the high-fidelity audio of vinylDirect-drive, DC servo motor
Fully manual operation
Adjustable dynamic anti-skate control
Selectable 33/45/78 RPM speeds
Professional-grade anti-resonance, die-cast aluminum platter with felt mat
AT-HS6 universal ½"-mount headshell and AT-VM95E Dual Magnet™ phono cartridge with 0.3 x 0.7 mil elliptical stylus
AT-VM95E cartridge is compatible with any VM95 Series replacement stylus, offering a wide choice of options for every budget and application
Balanced S-shaped tonearm with hydraulically damped lift control and lockable rest
Built-in switchable phono pre-amplifier for phono- or line-level output
Stroboscopic platter with speed indicator
Variable pitch control with quartz speed lock
Removable plug-type target light for easier cueing in low light
Damped base construction for reduced low-frequency feedback coloration
AC adapter handles AC/DC conversion outside of the chassis, reducing noise in the signal chain
Convert your vinyl records to digital audio files by downloading and using the free Mac- and PC-compatible Audacity recording software (or software of your choice)
Includes: USB cable, detachable RCA output cable (dual RCA male to dual RCA male), AC adapter, 45 RPM adapter, counterweight, felt mat, and removable hinged dust cover
Available in black (AT-LP120XUSB-BK) and silver (AT-LP120XUSB-SV)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
