Sebelum PPN:
Rp2.899.900 - Rp4.299.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | Belt drive turntable, fully automatic |
|---|---|
| Motor | DC servo-controlled |
| Speed (rpm) | 33-1/3, 45 |
| Phono Pre-Amp Gain (dB) | 36 nominal, RIAA equalized |
| Signal to Noise Ratio (dB) | >50 (DIN-B) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AT-LP60XUSB
With the AT-LP60XUSB fully automatic belt-drive turntable you can experience your vinyl’s high-fidelity audio directly or convert it to digital. The AT-LP60XUSB plays both 33-1/3 and 45 RPM records and is equipped with a USB output that allows direct connection to your computer.
With the AT-LP60XUSB fully automatic belt-drive turntable you can experience your vinyl’s high-fidelity audio directly or convert it to digital. The AT-LP60XUSB plays both 33-1/3 and 45 RPM records and is equipped with a USB output that allows direct connection to your computer. Just download the free Mac- and PC-compatible Audacity recording software (or software of your choice) and start converting your records to digital audio files. In addition to the USB output, the turntable is also equipped with a detachable RCA output cable (3.5 mm male to dual RCA male) and a built-in switchable phono preamp so you can connect directly to your home stereo, powered speakers, computer and other components, whether they have a dedicated phono input or not.
This updated version of the AT-LP60-USB features a redesigned tonearm base and headshell to improve tracking and reduce resonance. Noise is further reduced by the inclusion of an AC adapter that moves the AC/DC conversion outside of the chassis where its impact on the signal chain is limited.
Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the AT-LP60XUSB’s Dual Magnet™ cartridge with replaceable stylus. The cartridge is integrated into the headshell for assured performance and ease of setup.
The turntable comes with a 45 RPM adapter and a removable hinged dust cover.
Available in black (AT-LP60XUSB-BK) and gun-metal (AT-LP60XUSB-GM)
With the AT-LP60XUSB fully automatic belt-drive turntable you can experience your vinyl’s high-fidelity audio directly or convert it to digital. The AT-LP60XUSB plays both 33-1/3 and 45 RPM records and is equipped with a USB output that allows direct connection to your computer.
With the AT-LP60XUSB fully automatic belt-drive turntable you can experience your vinyl’s high-fidelity audio directly or convert it to digital. The AT-LP60XUSB plays both 33-1/3 and 45 RPM records and is equipped with a USB output that allows direct connection to your computer. Just download the free Mac- and PC-compatible Audacity recording software (or software of your choice) and start converting your records to digital audio files. In addition to the USB output, the turntable is also equipped with a detachable RCA output cable (3.5 mm male to dual RCA male) and a built-in switchable phono preamp so you can connect directly to your home stereo, powered speakers, computer and other components, whether they have a dedicated phono input or not.
This updated version of the AT-LP60-USB features a redesigned tonearm base and headshell to improve tracking and reduce resonance. Noise is further reduced by the inclusion of an AC adapter that moves the AC/DC conversion outside of the chassis where its impact on the signal chain is limited.
Audio-Technica has been a leader in phono cartridge design for more than 50 years, and that expertise shows in the AT-LP60XUSB’s Dual Magnet™ cartridge with replaceable stylus. The cartridge is integrated into the headshell for assured performance and ease of setup.
The turntable comes with a 45 RPM adapter and a removable hinged dust cover.
Available in black (AT-LP60XUSB-BK) and gun-metal (AT-LP60XUSB-GM)
Feature
Experience your vinyl’s high-fidelity audio directly or convert it to digitalFully automatic belt-drive turntable operation with two speeds: 33-1/3, 45 RPM
Anti-resonance, die-cast aluminum platter
Redesigned tonearm base and headshell for improved tracking and reduced resonance
Integral Dual Magnet™ phono cartridge with replaceable diamond stylus (ATN3600L)
AC adapter handles AC/DC conversion outside of the chassis, reducing noise in the signal chain
Built-in switchable phono pre-amplifier for phono- or line-level output
Convert your vinyl records to digital audio files by downloading and using the free Mac- and PC-compatible Audacity recording software (or software of your choice)
Includes: detachable RCA output cable (3.5 mm male to dual RCA male), 45 RPM adapter, and removable hinged dust cover
Available in black (AT-LP60XUSB-BK) and gun-metal (AT-LP60XUSB-GM)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
