CDC Pneumatics One-Touch Fitting Reducer PG Type (Sambungan Reduksi)

Sebelum PPN:
Rp22.900 - Rp54.900
Spesifikasi
Applicable Fluid TypeAIR (No other type of gas or liquid)
Negative Pressure (inHg)-29.5
Working Pressure Range (PSI)0-150
Working Temperature Range (°F)32-140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍOne-Touch push-to-connect conflguration allows an instant tubing connection.
ㆍSmoth-Edge release sleeve design facilitates a quick tubing disconnection.
ㆍAesthetically pleasing nickel-plated metallic optional feature ensures anti-contamination properties for an extended product life.
ㆍPre-applied sealant on all external threads eliminates the additional sealing requirement.
ㆍInternal and/or externalflat-to-flat hexagonal con figurations for both metric and inch specifications allow a proper tightening or directional orientation upon installation by using L key or allen wrench for the applicable model types.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait