Eppendorf Research Reference 2 Variable Volume Pipettor

Sebelum PPN:
Rp94.999.900 - Rp139.999.900
Spesifikasi
Volume (μL)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Reference 2 is the successor to the highly successful Reference pipette, and enhances the range′s already high standards with a new design, reduced weight and operating forces and multi-channel versions. As the premium product in Eppendorf′s pipette portfolio, the Reference 2 provides the most accurate results possible alongside robust, reliable handling and optimum user safety.

These levels of security make the Reference 2 ideal for use with precious liquids, or in any application requiring extremely high levels of accuracy. When there can be no compromise on quality and reproducability, Eppendorf′s new Reference 2 is an ideal instrument for these liquid handling applications.

Packaging
Includes: 4 adjustable-volume pipettes (0.1-2.5 μL, 2-20 μL (yellow), 20-200 μL, 100-1,000 μL), 1 full box of Eppendorf pipette tips for each pipette volume (excludes 5 mL and 10 mL tips)
Feature
The Reference 2 is the successor to the highly successful Reference pipette, and enhances the range′s already high standards with a new design, reduced weight and operating forces and multi-channel versions. As the premium product in Eppendorf′s pipette portfolio, the Reference 2 provides the most accurate results possible alongside robust, reliable handling and optimum user safety.

These levels of security make the Reference 2 ideal for use with precious liquids, or in any application requiring extremely high levels of accuracy. When there can be no compromise on quality and reproducability, Eppendorf′s new Reference 2 is an ideal instrument for these liquid handling applications.

Packaging
Includes: 4 adjustable-volume pipettes (0.1-2.5 μL, 2-20 μL (yellow), 20-200 μL, 100-1,000 μL), 1 full box of Eppendorf pipette tips for each pipette volume (excludes 5 mL and 10 mL tips)

Ulasan Produk

Tidak ada ulasan