Braun Hand Blender

Sebelum PPN:
Rp1.899.900 - Rp2.799.900
Spesifikasi
Power Cord Length (m)1.2
Power (W)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new Braun MultiQuick 7 hand blender is designed to help you make healthy meals for your family and friends – fast and easy. It now features world’s first ActiveBlade technology. This innovative flexible shaft gives you 250 % more active cutting surface to work with* – a clever kitchen helper so you can get the job done easily. It also features Braun’s new Easy SmartSpeed technology, which puts you in control with just one touch. Simply apply pressure on the control button to adjust the power intuitively and without interruption. *Compared to Braun hand blenders with non ActiveBlade shaft._x000D_
What's in the box: Beaker, MultiQuick 7 Hand blender, Whisk accessory, Chopper/ Blender accessory (1.25 l), Chopper accessory (350 ml).
Feature
PowerBell Plus Technology_x000D_
Extended cutting area. Blends whole foods in seconds._x000D_
World's first Easy SmartSpeed_x000D_
Puts you in control with one touch. Simply apply pressure on the control button to adjust the power intuitively and without interruption._x000D_
Chopper 350ml_x000D_
Chops hard cheese, nuts, herbs and carrots in seconds._x000D_
Whisk_x000D_
Easily whips, beats and stirs eggs, cream, fluffy dessert from low to high speed._x000D_
SplashControl Technology_x000D_
Anti-splash design to ensure a spotless kitchen._x000D_
Powerful 1000 W motor_x000D_
Powerful 1000W motor for fast and easy preparation._x000D_
Compatible with straight cut attachments_x000D_
This motor unit is compatible with all Braun attachments with straight cut design._x000D_
Up to 55% less suction_x000D_
For effortless handling and perfect control. *vs. MQ700 in water_x000D_
ActiveBlade Technology_x000D_
Unique ActiveBlade moves up and down to easily blend all kinds of foods due to a 250 % more active cutting surface* to work with - a clever kitchen helper so you can get the job done easily. *compared to Braun hand blenders with non ActiveBlade shaft._x000D_
EasyClick system Plus_x000D_
Faster attaching of EasyClick Plus accessories thanks to bigger, easier to use buttons and the intuitive straight cut design._x000D_
1.25l Jug blender / Chopper_x000D_
Blends soups, drinks, dips. Or use as chopper for larger quantities. Includes ice crushing knife and chopping knife._x000D_
600 ml BPA-free plastic beaker_x000D_
The 600 ml plastic beaker is BPA free and features ml and floz measurement markings.

Ulasan Produk

Tidak ada ulasan