Spesifikasi
| Color | Black |
|---|---|
| Capacity (L) | 1.5 |
| Maximum Power (W) | 500 |
| SNI License | Yes |
| SNI Number | SNI 7859:2013, SNI IEC 60335-2-14-2011 // SPPT SNI 797/LSPr-058-IDN/003/07/2023 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Sharp blades, smoother results
Extremely sharp Truflow blades optimize food circulation for smoother, more consistent textures in your favourite hot and cold blended recipes.
- Effortlessly powerful
Achieving your desired blended texture is easier than ever. The powerful motor drives the blender's blades to spring into action and efficiently crush and blend all ingredients.
- Select the speed you need
Simply select your desired blender speeds, to enjoy perfect, consistent results from your ingredients. Adjust the Multiple speed control with ease, with lower speeds for smoothies, through to high speed, effortless ice-crushing, every blended consistency in between and pulse function.
- Easily grinds and chops
Creating nut butter and spice blends from scratch is no longer out of reach. Grind nuts, spices and fresh herbs with the grinding accessory to release flavours and textures that will bring out the best in your dishes.
- Dishwasher friendly
A low-maintenance blender with dishwasher-safe jug and attachments makes cleaning a breeze.
Extremely sharp Truflow blades optimize food circulation for smoother, more consistent textures in your favourite hot and cold blended recipes.
- Effortlessly powerful
Achieving your desired blended texture is easier than ever. The powerful motor drives the blender's blades to spring into action and efficiently crush and blend all ingredients.
- Select the speed you need
Simply select your desired blender speeds, to enjoy perfect, consistent results from your ingredients. Adjust the Multiple speed control with ease, with lower speeds for smoothies, through to high speed, effortless ice-crushing, every blended consistency in between and pulse function.
- Easily grinds and chops
Creating nut butter and spice blends from scratch is no longer out of reach. Grind nuts, spices and fresh herbs with the grinding accessory to release flavours and textures that will bring out the best in your dishes.
- Dishwasher friendly
A low-maintenance blender with dishwasher-safe jug and attachments makes cleaning a breeze.
Feature
No. of speeds: 2 Dishwasher safe jug
No. of pulse speeds: 1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Blender)/klP106607741-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
