Spesifikasi
| Color | Black |
|---|---|
| Cable Length (cm) | 7.5 |
| Network Port | RJ45 Gigabit Ethernet |
| USB Port | USB C |
| Chipset | AX88179 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-function, Cost-effective Choice
By adding or replacing a broken RJ45 port via the USB C port, UGREEN USB C Ethernet adapter provides a economical way to re-use a RJ45-broken or Non-RJ45 type c laptop.
Faster Speed, Surf the Internet More Freely
Support up to 1000Mbps speed, this Gigabit Lan Network Adapter provides a better experience for you while gaming or surfing the internet.
Easy Driver Installation
1.Driver free on Windows 10/8/8.1 and Chrome OS;
2.You can also download the driver program on our site for compatible system such as Mac OS X, Windows 7.
Universal Compatibility
USB C (Thunderbolt 3) Laptops and Tablets(Partial List)
Apple: Macbook 2018 / 2017 / 2016, MacBook with 12" Retina Display, Mac Touchbar
Huawei Mate Book 13, Honor Magic Book 14, Mate Book X Pro, Mate Book E;
Dell Latitude 12 7275 / 13 7370 / Precision 15 5510 / 15 7510 / 17 7710; XPS 12 9260 / XPS 13 9350 / 9360 / XPS 13 2-in-1 9365 / XPS 15 9550 / 9560;
Lenovo Yoga 900 / 910, Thinkpad X1, Thinkpad 13, ThinkPad X270, Legion Y520 ;
ASUS ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;
Acer Aspire V Nitro / Switch Alpha 12; HP SPECTRE 13, SPECTRE 360, Envy 13;
Xiaomi Air 12.5", Xiaomi Air Pro 15.6"; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;
Smartphones and Others(Partial List)
Samsung S10, S10+, S9, S9+, S8, S8+;
Huawei P30, P30 Pro, P20, P20 Pro, P10, P9, Mate 20, Mate 20 Pro, Mate 10, Mate 10 Pro, Mate 9, Honor 9, Honor 8;
Xiaomi Mi 9, Mi 8, Mi 6, Mi 6X, Note 3, Mix 2s, Mix 2;
LG V30+, Oneplus 5, Google Pixel 2XL and more...
By adding or replacing a broken RJ45 port via the USB C port, UGREEN USB C Ethernet adapter provides a economical way to re-use a RJ45-broken or Non-RJ45 type c laptop.
Faster Speed, Surf the Internet More Freely
Support up to 1000Mbps speed, this Gigabit Lan Network Adapter provides a better experience for you while gaming or surfing the internet.
Easy Driver Installation
1.Driver free on Windows 10/8/8.1 and Chrome OS;
2.You can also download the driver program on our site for compatible system such as Mac OS X, Windows 7.
Universal Compatibility
USB C (Thunderbolt 3) Laptops and Tablets(Partial List)
Apple: Macbook 2018 / 2017 / 2016, MacBook with 12" Retina Display, Mac Touchbar
Huawei Mate Book 13, Honor Magic Book 14, Mate Book X Pro, Mate Book E;
Dell Latitude 12 7275 / 13 7370 / Precision 15 5510 / 15 7510 / 17 7710; XPS 12 9260 / XPS 13 9350 / 9360 / XPS 13 2-in-1 9365 / XPS 15 9550 / 9560;
Lenovo Yoga 900 / 910, Thinkpad X1, Thinkpad 13, ThinkPad X270, Legion Y520 ;
ASUS ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;
Acer Aspire V Nitro / Switch Alpha 12; HP SPECTRE 13, SPECTRE 360, Envy 13;
Xiaomi Air 12.5", Xiaomi Air Pro 15.6"; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;
Smartphones and Others(Partial List)
Samsung S10, S10+, S9, S9+, S8, S8+;
Huawei P30, P30 Pro, P20, P20 Pro, P10, P9, Mate 20, Mate 20 Pro, Mate 10, Mate 10 Pro, Mate 9, Honor 9, Honor 8;
Xiaomi Mi 9, Mi 8, Mi 6, Mi 6X, Note 3, Mix 2s, Mix 2;
LG V30+, Oneplus 5, Google Pixel 2XL and more...
Warning
This Lan Adaptor does NOT compatible with iPad Pro 2018Feature
1000Mbps Faster NetworkStable Connection
Wide Compatibility
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
