UGREEN Adapter 6 in 1 Hub Dual USB C (Design For Macbook)

Sebelum PPN:
Rp739.900
Spesifikasi
ColorSpace Grey
Output2xUSB 3.0, 1xUSB-C , 1xHDMI, 1xSD Card Slot, 1xMicro SD Card Slot
InputUSB-C
Charge Power (W)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6-Ports Expansion
This 6 in 1 USB C Hub, offers a simple solution to upgrade your PC, expand 4K HDMI Output, 2 x SD/Micro SD Card Slots, 2xUSB 3.0 Ports and max 100W Pass-through USB C charging port for your thin laptop with USB Type C port, Thunderbolt 3 compatible, enables your laptop to access more, to do more.

4K HDMI Video Output
The USB C adapter with 4K HDMI output easily enables you to mirror/extend your laptop to an external display, monitor, projector up to 4K UHD resolution. Max support resolution at 3840x2160 @30Hz or 4096x2160@24Hz, and fully compatible with 2K and 1080P resolution, allows capturing the detail of the image/video in a larger screen.

SD/TF Card Reader
Support reading 2 cards at the same time

Fast Type-C PD Charging 100W
This USB C hub with100W pass-through USB-C power delivery port, it allows you to power your laptop with a PD charger adapter, always keep the laptop fully charged to stay powerful, embraced with the latest USB C Power Delivery fast charging technology, charge your PD protocol compatible laptop quick

Universal Compatibility
Macbook Pro 13inch 2020/ 2019/ 2018/ 2017/ 2016, 15inch 2019/ 2018/ 2017/ 2016, 16inch 2020
MacBook Air 2020/ 2019/ 2018, Mac Mini 2020/ 2018, iMac 2019/ 2018/ 2017
Microsoft: Surface Laptop 3, Surface Go/Go 2, Surface Pro 7, Surface Book 3
XPS 13 7390, 9300, 9360, 9365, 9370, 9380, 7590, 9575, 9570, 9560 / Dell Inspiron 3793, 5391, 5490, 5590, 5593, 5491, 7390, 7490, 7590 /
Vostro 5391, 5490, 5590, 7000 / Latitude 5500, 7200, 7300, 7400 / Precision 3540, 3541, 5540, 7540, 7740
HP: ENVY 13/ 17/ X360, EliteBook x360/ 1030/ 1040/ Elite Dragonfly, Spectre X360 15/ 13/ Folio 13, Pavilion X360 15, Chromebook X360
Lenovo: ThinkPad X1/ T 490, Yoga C940/ C740, ideapad S940/ S740
ASUS: Zenbook S UX391/ Flip 13 UX362, Classic Series, Chromebook
iPad Pro 2020/2018, Galaxy Tab S6, S5e, Google Pixel Slate
Feature
Read 2 Cards Simultaneously
1080P HDMI Output
Support 100W PD Charging

Ulasan Produk

Tidak ada ulasan

Halaman Terkait