Velp Mixer Vortex ZX3 (Pengocok Tabung)

Sebelum PPN:
Rp6.199.900
Spesifikasi
Dimension WxHxD (mm)150x130x165
MaterialZinc Alloy and Technopolymer
orbital diameter (mm)4.5
Power (W)15
Speed (rpm)3000
Electronic Protection Degree CEI EN 60529IP 42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable and Universal

-Variable speed operation, electronically controlled up to 3000 rpm
-Automatic start in touch mode or continuous operation
-Large choice of accessories to suit tubes, plates and flasks
-Universal voltage / frequency model
-Accessories fit by simple pressure
-Optimum resistance to chemicals from technopolymer casing
-Excellent stability with zinc alloy base
-Large, anti-slip rubber feet for staying in required position
-IP 42 protection against particles and liquids

Ulasan Produk

Tidak ada ulasan