tp-link Outdoor Security Wi-Fi Camera

Sebelum PPN:
Rp609.900
Spesifikasi
System RequirementsiOS 9+, Android 4.4+
Wireless Rate (Mbps)11 (802.11b)54 (802.11g)150 (802.11n)
Frequency (GHz)2.4
Frame Rate (fps)15
Dimensions (WxDxH) (inch)5.6x4.1x2.5 (142.3x103.4x64.3mm)
Adapter Input (V/Hz)100-240 AC/50-60, 0.3A
Adapter Output (V/A)9.0/0.6 (DC Power)
Image Sensor (inch)1/2.7
Lens (mm)F/NO: 2.2; Focal Length: 3.89
Operating Humidity10-90% RH Non-Condensing
Operating Temperature (°C)-20 to 45 (-4 to 113°F)
Resolution (MP)3 (2304x1296)
Storage Humidity5-90% RH Non-Condensing
Storage Temperature (°C)-20 to 70 (-4 to 158°F)
Video Streaming (MP)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-High-Definition Video: Records every image in crystal-clear 3MP definition.
Wired or Wireless Networking: Connect your camera to the network through Ethernet or WiFi for more flexible installation.
Advanced Night Vision: Provides a visual distance of up to 98 ft (30m) even in total darkness.
Motion Detection and Notifications: Notifies you when the camera detects movement.
Sound and Light Alarm: Trigger light and sound effects to frighten away unwanted visitors.
Two-Way Audio: Enables communication through a built-in microphone and speaker.
Safe Storage: Locally stores up to 128 GB 3MP video on a microSD card, offering convenient access to your video footage.
Voice Control: Free Up Your Hands with Voice Control: Works with the Google Assistant and Amazon Alexa. (Google Assistant and Amazon Alexa are not available in all languages and countries).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait