Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LED Cab Marker or Supplementary Side Direction Indicator with acrylic lens for increased chemical resistance. The new curved and compact design reduces the risk of tie-downs catching and provides increased protection against stone damage. Optic appears clear until illuminated.
Voltage
Multivolt (8-28V DC)
Wattage
12V DC - 0.4W
24V DC - 0.8W
Mounting
Surface mount.
Protection
Fully sealed against dust and moisture to IP6K6 and IP6K7.
ADR No
45/01
6/00:Cat 5
ADR Function
Cab Marker Lamp
Supp. Side Direction Indicator Lamp
Voltage
Multivolt (8-28V DC)
Wattage
12V DC - 0.4W
24V DC - 0.8W
Mounting
Surface mount.
Protection
Fully sealed against dust and moisture to IP6K6 and IP6K7.
ADR No
45/01
6/00:Cat 5
ADR Function
Cab Marker Lamp
Supp. Side Direction Indicator Lamp
Ulasan Produk
Tidak ada ulasan




















































































































































