Spesifikasi
| Type of Movement | orbital |
|---|---|
| Permissible Ambient Temperature (°C) | 5-40 |
| Voltage (V) | 100 - 240 |
| Motor Rating Input (W) | 10 |
| DC Voltage (V) | 24 |
| Motor Rating Output (W) | 8 |
| Current Consumption (mA) | 800 |
| Dimensions (WxHxD) (mm) | 148x63x205 |
| Frequency (Hz) | 50/60 |
| Input Power (W) | 20 |
| Minimum Speed (rpm) | 200 (Adjustable) |
| Number of Microtiter Plates | 1 |
| Operating Mode | continuous operation |
| Permissible Relative Humidity | 0.8 |
| Permissible Shaking Weight (kg) | 0.5 (incl. Attachment) |
| Permissible on Time | 1 |
| Shaking Stroke (mm) | 4.5 |
| Speed Display | scale |
| Speed Range (rpm) | 0 - 3000 |
| Weight (kg) | 2.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MS 3 basic
Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates
- Wide range of attachments
- Attachment detection
- Continuous or touch operation (with standard attachment)
- Two operating modes:
> Mode A (safe mode with attachment detection)
the maximum speed of 3.000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1.300 rpm.
> Mode B (without attachment detection)
a speed of 3000 rpm is possible with all attachments, depending on the application (see the speed range of the accessory list)
- Stable in all speed ranges
- Sturdy zinc die cast casing
Scope of delivery
MS 3 basic
MS 3.1 Standard attachment
MS 3.3 Universal attachment
MS 1.21 One-hand insert
Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates
- Wide range of attachments
- Attachment detection
- Continuous or touch operation (with standard attachment)
- Two operating modes:
> Mode A (safe mode with attachment detection)
the maximum speed of 3.000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1.300 rpm.
> Mode B (without attachment detection)
a speed of 3000 rpm is possible with all attachments, depending on the application (see the speed range of the accessory list)
- Stable in all speed ranges
- Sturdy zinc die cast casing
Scope of delivery
MS 3 basic
MS 3.1 Standard attachment
MS 3.3 Universal attachment
MS 1.21 One-hand insert
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
