Airtac Standard Cylinder Bore 63mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)

Sebelum PPN:
Rp1.099.900 - Rp2.799.900
Spesifikasi
Bore Size (mm)63
Acting TypeDouble acting
FluidAir (to be filtered by 40μm filter element)
Proof Pressure (MPa)1.5 (215psi) (15bar)
Temperature (°C)- 20 to 70
Speed Range (mm/s)30-800
Stroke Tolerance0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
Cushion TypeVariable Cushion
Port Size (inch)3/8
Operating Pressure (MPa) 0.15-1.0 (22-145Psi) (1.5-10.0Bar)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tie-rod cylinder
The cylinder barrel and front/rear cap is jointed by tie rods with high reliability.

Convenient and fast fix sensor switch
Sensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)

Adjustable air buffer
With adjustable air buffer on the front and back cover

Installation and application
1. When load changes in the work, the cylinder with abundant output capacity shall be selected.
2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.
3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.
4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.
5. The medium used by cylinder shall be filtered to 40 p m or below.
6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.
7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.
8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.
9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
Feature
1. Standard cylinder manufactured by our enterprise.
2. The seal of piston adopts heterogeneous two way seal structure. It's dimension is tight and it has the function of grease reservation.
3. It is tie rod cylinder. The cylinder barrel and front/rear cap is jointed by tie rods with high reliability.
4. Compared with IS015552 standard cylinder, SC series cylinder 63 with the same bore size is shorter.
5. The buffer adjustment of cylinder is smooth and steady.
6. Cylinders and mounting accessories with several specifications are optional.
7. The seal material with high temperature resistance is adopted to guarantee the normal operation of cylinder at 150°C.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait