Harman Kardon Onyx Studio 5 (Speaker Bluetooth/Pengeras Suara)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Bluetooth Version4.2
SupportA2DP 1.3, AVRCP 1.6, HFP 1.6
Rated Power AC Mode (W)1x50
Frequency Response (Hz)50-20000
Power Supply (V/A)19/2
Battery Charging Time (hour)5
Battery Type3.635V/3283mAh Lithium-ion
Dimension (HxWxD) (mm)284x291x128
Music Playing Time (hour)Up to 8
Weight (g)2980

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Harman Kardon Onyx Studio 5's advanced and distinctive design is expressed through its signature round silhouette, premium fabric cover of the speaker enclosure and an integrated aluminum handle for easy portability. Destined to be the best sounding, full featured portable Bluetooth speaker in its class, the Onyx Studio 5 off ers 8 hours of playtime as well as wireless dual sound, which wirelessly connect two Harman Kardon Onyx Studio 5 speakers to elevate music listening experience. Commanding attention at every angle, the Onyx Studio 5 is an iconic design piece in any home.
Feature
- Wireless Bluetooth Streaming
- 8 hours of playtime
- Wireless Dual Sound
- Premium Materials
- Integrated aluminum handle

Ulasan Produk

Tidak ada ulasan