Phoenix Contact Solid-State Relay Module PLC-SC

Sebelum PPN:
Rp1.699.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of ProtectionIP20
Depth (mm)86
DesignationDevice supply
Height (mm)80
Input Voltage Range (V DC)19.2 to 28.8
Input Voltage Range In Reference To UN0.8 to 1.2
Nominal Input Voltage UN (V DC)24
Operating Ambient Temperature (°C)-25 to 50
Part Number2982663
Width (mm)6.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PLC-INTERFACE for NAMUR applications, consisting of PLC-BSC /21 basic terminal block with screw connection and integrated circuit, for mounting on NS 35/7,5 DIN rail, positive switching output, 24 V DC supply voltage

Ulasan Produk

Tidak ada ulasan