Phoenix Contact Solid-State Relay Module PLC-OPT

Sebelum PPN:
Rp1.599.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of ProtectionIP20
Depth (mm)86
Height (mm)80
Input Voltage Range (V DC)25.2 to 45
Input Voltage Range In Reference To UN0.7 to 1.25 (t < 1 s = 0.6 to 1.4 x UN)
Nominal Input Voltage UN (V DC)36
Operating Ambient Temperature (°C)-25 to 70
Part Number2900392
Switching Threshold 0 Signal In Reference To Un< 0.4
Width (mm)6.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PLC-INTERFACE for railway applications, consisting of basic terminal block with push-in connection and integrated miniature solid-state relay, range: 0.7xUN to 1.25xUN, temperature range: -25°C to +70°C, 1 N/O contact, input: 36 V DC, output: 12 - 140 V DC/3 A

Ulasan Produk

Tidak ada ulasan