Phoenix Contact Relay Module PLC-RSC

Sebelum PPN:
Rp629.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-40 to 85
Degree of ProtectionIP20 (Relay base)
Depth (mm)94
Height (mm)80
Nominal Input Voltage UN (V DC)220
Typical Input Current at UN (mA)3
Operating Ambient Temperature (°C)-25 to 55
Part Number2987286
Typical Release Time (ms)15
Typical Response Time (ms)7
Width (mm)6.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PLC-INTERFACE, consisting of PLC-BSC /21 basic terminal block with screw connection and plug-in miniature relay with multi-layer gold contact, for mounting on DIN rail NS 35/7,5, 1 changeover contact, input voltage 220 V DC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait