Phoenix Contact Functional Block

Sebelum PPN:
Rp27.999.900
Spesifikasi
Storage/Transport Ambient Temperature (°C)-20 to 70
Depth (mm)62.5
Height (mm)75
Nominal Input Voltage UN (V DC)24
Operating Ambient Temperature (°C)-20 to 50
Part Number2941646
Typical Input Current at UN (mA)23
Typical Release Time (ms)10
Typical Response Time (ms)9
Width (mm)17.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Relay module for high continuous currents, with soldered-in relay, contacts (AgSnO): medium to large loads, 1 N/O contact, input voltage 24 V DC, limiting continuous current 10 A, with 2 inputs for manual/automatic

Ulasan Produk

Tidak ada ulasan