Hasegawa Ladder Telescopic (Tangga Teleskopik)

Sebelum PPN:
Rp23.999.900 - Rp26.999.900
Spesifikasi
Front width (mm)560 (LS-39), 580 (LS-49), 600 (LS-59)
MaterialAluminium Alloy
Maximum Loading Capacity (kg)100
Rung Space (mm)330
Rung Surface Width (mm)58.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact ladder with a wide leg width, being resistant to lateral shakes with increased stability.
- Supports stable ascending and descending.
- When reducing the length, all steps can be unlocked by pulling the pull tab.
- To use the ladder with the number of steps you desire, you may expand it from the lower steps one by one.

Ulasan Produk

Tidak ada ulasan