Panduit Lockout Pad Lock

Sebelum PPN:
Rp739.900
Spesifikasi
Dimension A (mm)19
Dimension B (mm)38.1
Shackle Dia. (mm)Φ6.6
Finish MaterialMain Body: Aluminium, Shackles: Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Attached key x 1
Feature

- The key can not be pulled out when it is locked completely.
- Double lock with high safety is a 6 pin cylinder.
- Aluminum body and shackle are protected by non-conducting polyethylene and are compatible with electrical obstacles.

Ulasan Produk

Tidak ada ulasan