TAMURA Belt Sling

Sebelum PPN:
Rp359.900 - Rp8.399.900
Spesifikasi
MaterialPolyester

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Be sure to use a padding such as a corner pad for places where there is a risk of damaging a fiber sling such as a belt sling due to a sharp corners or friction of luggage.
- Even when using a paddle, since slings may be damaged and cut due to sliding of luggage, contact with surrounding walls and objects, pressurization, etc., please use it carefully in the working environment.
- Since it is a textile product, there are some errors in dimensions. Please consult us beforehand when strict length alignment is required for 2 pairs etc.
Feature

- A powerful belt sling with the JIS highest level(grade 4).
- Strong polyester thread is used, which has excellent features such as tensile strength, durability, wear resistance, and low elasticity.
- The white core thread inside makes it easy to know the discard standard when the belt is worn or damaged.
- The eye part is color coded by the length to make it easy to organize by belts and manage them.
Use

- Slinging work indoors and outdoors in general.

Ulasan Produk

Tidak ada ulasan