TRUSCO Ladder Single (Tangga)

Kondisi Barang:
Sebelum PPN:
Rp3.299.900 - Rp3.499.900
Spesifikasi
Front Effective Width (mm)350
MaterialAluminium Alloy
Stepping interval (mm)305
Maximum Loading Capacity (kg)120
Tread Width (mm)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Since it is a long item, the fare for direct delivery will be quoted separately. At that time, there is a possibility that the transportation branch office will be stopped.
Feature
It is a professional specification with a maximum usage mass of 120 kg. It is a model that has both design and simplicity. The stepping interval is 305 mm, which makes it easy to move up and down.

Ulasan Produk

Tidak ada ulasan