Pica Portable Work Platform (Tangga Pijakan Steger)

Sebelum PPN:
Rp28.999.900 - Rp40.999.900
Spesifikasi
Leg Expansion and Contraction Pitch (mm)50
Leg extension pitch (mm)50
MaterialAluminium Alloy
Maximum Working Mass (kg)150
Temporary Industry AssociationCertified products
Top plate dimensions (mm)500x1563

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A 500mm wide aluminum scaffolding stand that meets the needs of the field. The opening stop unit is equipped with a lock mechanism. A tough scaffolding platform for business use that has passed the certification of the Temporary Industry Association.

Ulasan Produk

Tidak ada ulasan