Socomec COUNTIS E1X

Sebelum PPN:
Rp5.899.900
Spesifikasi
Reference Number48503043

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct 80A + Dual tariff

Active energy meters.
Single-phase - direct 80 A.

The COUNTIS E1x is a modular energy meter displaying the energies (kWh, kVArh and kVA) and other measurements directly on its backlit LCD display. It is designed for single phase load metering and is used for direct connections of up to 80 A.
Common characteristics :
- Measurement accuracy 1%.
- Displayed on backlit screen.
- Multi-measurement available on display.
- Compat Dimensions
Feature
The solution for
- Marinas
- Shopping centres
- Data center
- EV Chargers

Strong Points
- Compactness
- Multi-measurement
- Bi-directional metering RS485 (MODBUS), M-Bus communication, Ethernet or Pulse outputs
- Multiple communication channels
- MID cetified B+D module

Ulasan Produk

Tidak ada ulasan

Halaman Terkait