Hannochs LED Bulb Alfa Lamp E27

Rating:
100% of 100
(1)
Sebelum PPN:
Rp29.900
Spesifikasi
ColorCool Daylight
Color Temperature (Kelvin)6500
Power (W)12
Voltage (V)220-240
Product TechnologyLED
Beam Angle (°)200
Diameter (mm)60
FittingE27
Height (mm)112
Lumen1100
Product MaterialThermal Plastic + PC
Rated Lifetime (hour)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save energy up to 90% compared with regular incandescent bulbs.
Can operate within 170 - 240 V.
Instant start.
Very good color rendering > 70.
No IR & UV radiation.
Frosted cover made of PC (Poly Carbonate), impact resistant.
Long Life lamp up to 10000 hours and Save Maintenance costs.
Low heat radiation.

Ulasan Produk

Halaman Terkait