Lucas Oil Tool Box Buddy (Pelumas Penetrasi)

Sebelum PPN:
Rp109.900
Spesifikasi
Width (cm)3.5
Height (cm)12.5
Size (ml)59
Size (oz)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long lasting and super slick - allows tools to run easier and much longer. Two ounce Tool Box Buddy is exactly as the name implies - this is a superior lubricant packaged for the tool box.

Lucas Air Tool Lubricant is a unique formula that was developed for the working professional who demands top performance. It combats rust and varnish and coats the working parts with a cushion of waterproof lubricants that resist blowout. That means it lubes the tool and not the floor. Sold in quarts, pints and also two ounce bottles as Tool Box Buddy.

KEY BENEFITS :
Extends tool life.
Protects under extreme operating temperatures.
Disperses water.
Resists blowout.

Ulasan Produk

Tidak ada ulasan