SARTORIUS Pipette Bulk 100pcs (Ujung Pipet)

Sebelum PPN:
Rp6.799.900
Spesifikasi
Animal ComponentsNo
Dimensions (W x D x H) (mm)225x330x140
Length242 mm
PackagingBulk in box
Primary Product TypeTips
Delivery ConditionNon-Sterile
Packing Size100
PurityNon-sterile
Tip TypeNon-filtered tips
Volume (µl)500 – 10,000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optifit tips ensure perfect fitting and leak-tight sealing on Sartorius pipettes for maximum pipetting accuracy and reproducibility. The color coding of the tip trays enables you to easily find the matching color-coded Sartorius pipette. Moreover, Optifit tips are manufactured in an ISO 8 certified cleanroom environment.
Feature
The non-filtered Optifit Tips are designed for best possible fitting and sealing to secure the highest possible accuracy and precision. These pipette tips enable ergonomic and light tip attachment by being compatible with the Optiload feature in Sartorius Picus® NxT, Picus®, eLINE®, mLINE® and Proline® Plus pipettes. Optifit Tips are available in various packaging types for all your needs: Single Tray racks – purity certified tip racks Refill Packs - purity certified and ecological refill packages Refill Towers - space-saving and ecological refill packages Flexibulk boxes - space-saving, ecological and economical bulk boxes Standard bulk – economical bulk boxes While Optifit Tip trays are colour coded for easy matching with a corresponding, colour coded Sartorius pipette, they do also match with most other pipette due to their universal design. Strict quality standards, ISO 9001 and ISO 13485, are followed from tip R&D to production and delivery. The purity certified tips are manufactured in ISO 8 classified clean room conditions to avoid any contaminations and are tested for DNase, RNase and endotoxins per each tip lot. Pre-sterilised tips are also available for the purest laboratory work. Sartorius offers a selection of pipette tips, extended and large volume tips, for special needs. Special tip for Midi PlusTM pipetting controller Extended length of 242 mm for better reach

Ulasan Produk

Tidak ada ulasan