Sebelum PPN:
Rp55.999.900 - Rp139.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Stand Included | Yes |
|---|---|
| Animal Components | No |
| Electrical / Battery item | No |
| Dimensions (W x D x H) (mm) | 300x200x310 |
| Pipette Type | Mechanical pipettes, multipacks |
| Primary Product Type | Pipettes |
| Channels | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multipacks combine a set of mLINE® or Proline® Plus single-channel mechanical pipettes with matching tip trays and useful accessories. This is a great bargain if you want to affordably replace your used mechanical pipettes!
Feature
The mechanical pipette Multipacks offer an affordable option to get a set of quality pipettes with useful accessories in a convenient package of your choice. Whether you are renewing your existing pipettes or setting up a new pipetting station, these packs will fulfill your need. The Multipacks are available for both mLINE® and Proline® Plus mechanical pipettes. Sartorius' most advanced mechanical pipette family - the mLINE® - offers excellent ergonomics, performance and safety in manual pipetting. It is particularly designed for repetitive and long-lasting pipetting in order to prevent work related hand, arm and shoulder disorders or Repetitive Strain Injury (RSI). mLINE® is recommended by health and safety officers around the globe. It covers the full volume range of 0.1 µl to 10 ml and is available in single- and multichannel models. Excellent ergonomics to protect from injuries with the exceptionnally light pipetting and tip ejection forces High accuracy and precision, also in repetitive, long-lasting pipetting Minimized risk of contamination with Safe-Cone Filters and full autoclavability Increased safety with volume lock preventing accidental volume changes while pipetting 10 µl, 100 µl and 1000 µl mLINE® mechanical pipettes, 1-channel 10 µl, 200 µl and 1000 µl Optifit Tips, Single Tray Linear stand Performance specifications Cat. No. Channels VolumeRange (µl) Increment
(µl) Test
Volumes (µl) Inacc.
(%) Impr.
(%) 725010 1 0.1 - 3 0.002 3 / 1.5 / 0.3 1.3 / 2.40 / 10.00 0.80 / 1.60 / 6.00 725020 1 0.5 - 10 0.01 10 / 5 / 1 1.00 / 1.50 / 2.50 0.60 / 1.00 / 1.50 725030 1 2 -20 0.02 20 / 10 / 2 0.90 / 1.20 / 3.00 0.40 / 1.00 / 2.00 725050 1 10 - 100 0.10 100 / 50 / 10 0.80 / 1.00 / 2.00 0.15 / 0.40 / 1.00 725060 1 20 - 200 0.20 200 / 100 / 20 0.60 / 0.80 / 2.00 0.15 / 0.30 / 0.80 725070 1 100 - 1000 1.00 1000 / 500 / 100 0.60 / 0.60 / 1.00 0.20 / 0.20 / 0.40 725080 1 500 - 5000 10.0 5000 / 2500 / 500 0.50 / 0.60 / 2.00 0.20 / 0.30 / 0.60 725090 1 1 - 10 ml 20.0 10000 / 5000 / 1000 0.60 / 1.20 / 3.00 0.20 / 0.30 / 0.60 725120 8 0.5 - 10 0.01 10 / 5 / 1 1.50 / 2.50 / 4.00 1.00 / 2.50 / 4.00 725130 8 5 - 100 0.10 100 / 50 / 10 0.70 / 1.00 / 3.00 0.25 / 0.70 / 1.50 725140 8 30 - 300 0.20 300 / 150 / 30 0.60 / 1.00 / 2.00 0.25 / 0.50 / 1.00 725220 12 0.5 - 10 0.01 10 / 5 / 1 1.50 / 2.50 / 4.00 1.00 / 2.50 / 4.00 725230 12 5 - 100 0.10 100 / 50 / 10 0.70 / 1.00 / 3.00 0.25 / 0.70 / 1.50 725240 12 30 - 300 0.20 300 / 150 / 30 0.60 / 1.00 / 2.00 0.25 / 0.50 / 1.00
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
