Makita Cordless Caulking Gun

Sebelum PPN:
Rp6.099.900
Spesifikasi
Max Dispersing Force (N)5,000(1,100 lbs)
No Load Speed (mm/s)0 - 28(0 - 66 in/min.)
Holder Size (mL)300, 600, 800
Vibration Level Operation No Load (m/s²)2.5 or less
Dimensions (LxWxH) (mm)404x108x259
Net Weight (kg)1.9 - 2.6 (4.2 - 5.8 lbs.)
Sound Pressure Level (dBA)70or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V max CXT Li-Ion Cordless Caulking Gun
Feature
· Delivers an industry-leading 5,000 N (1,100 lbs) of dispensing force to work with
the highest viscosity adhesives and sealants
· 5 Speed dial optimizes flow rate from 0 - 28 mm/sec. (0 - 66 IPM)
· Variable speed trigger allows user to match the speed to the application
· 360° Rotatable cartridge holder fits 800 ml, 600 ml and 300 ml cartridges
· Drip-reduction feature automatically relieves pressure on the material when
trigger is released to prevent unintentional dispensing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait