Hikvision 1 MP Fixed Bullet Camera (Kamera Pengawas)

Sebelum PPN:
Rp839.900
Spesifikasi
LensAngle of View: 70.9°(3.6mm), 92°(2.8mm), 56.7°(6mm)
Lens MountM12
Day & NightICR
SynchronizationInternal synchronization
Angle Adjustment (°)Pan: 0 - 360, Tilt: 0 - 180, Rotation: 0 - 360
Effective Pixels1296(H)*732(V)
Image Sensor1MP CMOS Image Sensor
Signal SystemPAL/NTSC
Frame Rate720p@25fps/720p@30fps
Min. Illumination0.01 Lux @ (F1.2,AGC ON),0 Lux with IR
Shutter Time (s)1/25(1/30) to 1/50000
Power Supply (V)DC 12 ±15%
IR Range (m)up to 20
Dimensions (mm)86.22x82.05x220.13
Protection LevelIP66
Operating Condition (°C)-40 to 60
Power Consumption (W)Max. 4
SN Ratio (dB)> 62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- HD 720p bullet camera
- EXIR 2.0: advanced infrared technology with 20 m IR distance
- Water and dust resistant (IP66);
Feature
- 1 Megapixel high-performance CMOS
- Analog HD output, up to 720P resolution
- True Day/Night
- DNR, Smart IR
- EXIR technology, up to 20m IR distance
- IP66 weatherproof

Ulasan Produk

Tidak ada ulasan