OMI 50 SQ CRINKEY Cutter

Sebelum PPN:
Rp3.399.900 - Rp3.699.900
Spesifikasi
Max Processed Sheet Thickness (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new patented three-part split bits provide speed and long life.Adopting a center pin method makes positioning easy and the core is automatically discharged after drilling is complete.
Feature
Work material: Steep plate, section steel plate, stainless steel, cast plate, flat plate such as carbon, pipe.Compatible with steel material for welding structure(SM materials). Compatible with steel material for construction structure(SN materials).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait