LIQUI MOLY Transmission Fluid Top Tec ATF 1200 (Pelumas Transmisi)

Sebelum PPN:
Rp349.900
Spesifikasi
Color/AppearanceRed
Viscosity (mm²/s)36.4@40°C, 6.9@100°C
Viscosity Index150
Flash Point (°C)230
Pour Point (°C)-48
Viscosity Brook-Filed≤ 20000@40°C
Size (L)1
Density (g/m³)0.850@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Top Tec ATF 1200 is an automatic gear oil from the latest generation based on synthetic HC base oils in combination with the latest high-performance additives. The outstanding composition of various base oil and additive components ensures optimum stability to aging, excellent protection against wear and good friction characteristics. Top Tec ATF 1200 conforms to the requirements of numerous unit and vehicle manufacturers and guarantees perfect operation of the units even under extreme operating conditions and when exposed to large temperature fluctuations. Also suitable for extended oil change intervals.

Properties
- highest thermal stability
- excellent corrosion protection
- enables a multifaceted range of applications
- excellent viscosity/temperature properties
- very good low-temperature properties
- high chemical resistance
- excellent wear protection
- optimum stability to aging
- outstanding friction characteristics

Specifications and approvals: Allison C4 - Dexron III H - Ford Mercon V - Honda ATF Z1 (expect CVT) - Hyundai SP-II - Hyundai SP-III - JASO 1-A - Kia SP-II - Kia SP-III - Mazda ATF M-III - Mazda ATF M-V - Mitsubishi SP-II - Mitsubishi SPIII - Nissan AT-Matic D Fluid - Nissan AT-Matic J Fluid - Nissan AT-Matic K Fluid - Toyota Type T-II · Toyota Type T-IV LIQUI MOLY also recommends this product for vehicles or assemblies for which the following specifications or original part numbers are required: Allison TES 295 - BMW 7045 E - BMW 8072 B - BMW LA 2634 - BMW LT 71141 - Caterpillar TO-2 · Chrysler ATF +3 - Chrysler ATF +4 - Daimler NAG-1 · JWS 3309 (Aisin Warner) - MAN 339 Typ V1 - MAN 339 Typ Z1 - MAN 339 Typ Z2 - MB 236.2 - MB 236.5 - MB 236.6 - MB 236.7 - MB 236.9 - MB 236.10 - MB 236.11 - Subaru ATF - Voith H55.6335.XX (G 607) - Volvo 97340 - Volvo 97341 - VW G 052 162 - VW G 052 990 · VW G 055 025 - ZF TE-ML 02F - ZF TE-ML 03D - ZF TE-ML 04D - ZF TE-ML 05L - ZF TE-ML 09 - ZF TEML 11A - ZF TE-ML 11B - ZF TE-ML 14A - ZF TE-ML 14B - ZF TE-ML 17C

Areas of application For automatic transmissions, manual transmissions, steering systems, hydraulic systems and auxiliary drives both in passenger vehicles and commercial vehicles and in industrial applications. Usage according to the prescribed specifications from the unit or vehicle manufacturer. Universally applicable in European, American and Asian cars. Application The specifications and instructions from the unit or vehicle manufacturer must be followed. Top Tec ATF 1200 can also be used for refilling systems in which traditional ATF oils are used. Optimum effectiveness, however, is only possible when the product is used on its own (i.e. no mixing).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait