LIQUI MOLY Motorcycle Oil Additive Octane Plus (Cairan Aditif Motor)

Sebelum PPN:
Rp289.900
Spesifikasi
Color/AppearanceBrown, Clear
FormLiquid
OdorCharacteristic
Viscosity (mm²/s)< 7@40°C
BaseAdditives, Naphtha
Flash Point (°C)63
Pour Point (°C)-45
Size (ml)150
Density (g/m³)0.817@15°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Octane Plus is a self-mixing combination of agents formulated according to state-of-the-art additive and fuel technology. Octane Plus is for universal use and increases the research octane number (RON) of the fuel by 2-4 points, depending on the RON. Thanks to the increased performance of the fuel, engine damage caused by knocking combustion is prevented. The increase of the octane number ensures low fuel consumption.

Properties
- improves performance
- increases the octane number prevents engine damage caused by knocking combustion

Areas of application For increasing the octane number of gasoline. Application One 150 ml can is sufficient for 50 l gasoline. Increases the RON by up to 4 points. Pour Octane Plus into the fuel tank and then top up with fuel. Mixing takes place automatically. Minimum fuel filling of 7 gal. is requested for optimum product performance. Note: Do not store the product at temperatures > 40 °C for extended periods!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait