Mitutoyo On-Site Surface Roughness Measurement (Surftest)

Sebelum PPN:
Rp59.999.900
Spesifikasi
Weight (g)Approx. 500 (calculation display, drive, standard detector)
Dimensions (mm)Calculation display section / 52.1 x 65.8 x 160 (slide cover closed, detector not attached) Drive / 115 x 23 x 26 (without detector)
FilterGaussian, 2CR75, PC75
Cutoff Value Lamadas (µm)2.5, 8
Standard Length (mm)0.08, 0.25, 0.8, 2.5
Charging Time (hour)Built-in battery/approx. 4 (may vary depending on ambient temperature)
CustomizationParameters to be displayed and calculated can be selected
Cut-Off Value Lamadac (mm)0.08, 0.25, 0.8, 2.5
Display Size (mm)Liquid crystal (display area) /36.7x48.9
External Connection(I/O) USB I/F, Digimatic output, Printer output, RS-232C I/F, Footswitch I/F
Measurement Range (µm)(Detector) 360 (-200 to +160)
Measuring Range (mm) (X axis) 17.5
Memory BackupSaves measurement conditions when power is turned off
Mitutoyo Part Number178-560-01
Resolution (µm)0.02 (360 microm), 0.006 (100 microm), 0.002 (25 microm)
Spacing (mm)(0.3-0.6) 0.01 (Number of sections: x 1, x 2, x 3, x 4, x 5, x 6, x 7, x 8, x 9, x 10, any)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Admission Decision : Maximum value rule/16% rule/Average value rule (Only the average value rule in the ANSI standard, only the maximum value rule/average value rule in the VDA standard) Supported Print Functions : Measurement conditions/calculation results/calculation results for each section/evaluation curve/load curve/amplitude distribution curve/environment setting items Accessories : Connection cable (12BAA303), roughness standard piece (178-601), carrying case (12BAK699), calibration stand (12BAK700), display protection sheet, AC adapter, instruction manual, one-sheet manual, warranty card Parameters : Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, R delta a, R delta q, Rlr, Rmr, Rmr ( c), Rdeltac, Rk, Rpk, Rvk, Mr1, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR, customizable
Warning
- If you order by COD, it may be shipped after the next day. [For products with proofreading documents, cancellation is not possible after ordering] - For products with proofreading documents and traceability system diagram, only orders on the web are accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number.
Feature
- A compact one-body surface roughness measuring instrument has evolved to absorb many requests. - Equipped with a color LCD that can display not only the calculation results and measurement conditions, but also the waveform of the surface roughness. - Compatible with various roughness standards, equipped with various functions such as abundant parameters and arbitrary length measurement. Button operations and settings on the top of the main unit and inside the openable cover can be easily performed. If you press the measurement start button, the result will be displayed after measurement. - The built-in rechargeable battery allows you to take measurements in places without power. - Computation results and measured figures can be printed using the SJ-210 printer (sold separately). - When the measured cumulative distance exceeds the preset "threshold", an alarm display can be displayed. Effective for managing stylus tip wear.

Ulasan Produk

Tidak ada ulasan