Spesifikasi
| Color | Black |
|---|---|
| Battery Type | Dry Battery AAAx2 |
| Built-in Microphone | Stereo |
| Memory Size (GB) | 4 |
| Input and output terminals | [PC I/F] Hi-Speed USB [Input] Stereo Mic-in jack [Output] Stereo Earphone jack |
| Max. Files | 5000 |
| Language | German, English, Spanish, French, Italian, Russian, Turkish, Korean, Simplified Chinese, Traditional Chinese |
| Recording Format | MP3/L-PCM |
| Dimensions (mm) | 38.3x114.1x19.3 |
| SNI License | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Record sounds and voices in superior clarity. The ICD-PX470 features Focus and Wide-Stereo recording so you can zero in on the audio source you want to capture. And with 4GB internal memory, expandable to 32GB via the micro SD slot, you can record for days. - 4GB internal memory, expandable to 32GB with micro SD - S-microphone system records distant or quiet sounds clearly - Focus and Wide-Stereo recording captures the voices you want to hear - Auto voice recording reduces background noise - Built-in USB connector makes transferring files easy
Feature
USB direct connection for quick file transfer Transferring files to or from your computer is fast and convenient. Just plug the ICD-PX470 straight into a free USB port for an immediate connection – no USB cable needed. Expand your memory with the micro SD card slot The ICD-PX470 comes with 4GB of memory built-in, which gives you a max recording time of 59h35m when recording in stereo at MP3 128kbps. You can expand your memory capacity with a micro SD card for up to 32GB of additional memory – equivalent to over 536 hours (Micro SD 32GB MP3 128kbps) of recording time. Calendar Search finds the right file quickly Recordings are marked by date, so you can easily find which ones were made on a specific day. Bring up the calendar to browse through days and find the recording you’re looking for. Transcription playback helps you review recordings Getting conversations down on paper is easy with the transcription playback mode. Easily fast-forward and rewind through the track, or create cue points that help you find your place quickly. Digital Pitch Control even lets you slow down the playback speed so you can listen more closely to what’s being said. Low cut filter eliminates unwanted noise Filter out low-frequency background noises when you record by engaging the low cut filter. Sources of unwanted noise like projectors, traffic or wind can be filtered out of your recording, so it’s easy to make out voices when you listen back. Record and listen in Linear PCM or MP3 formats Choose from two popular file formats when you record. Linear PCM files are larger but capture more detail – ideal for recording music. MP3 files are compressed but require less memory, making them better for recording long lectures or meetings. The ICD-PX470 will also play back MP3 and PCM files, so you can listen to your favourite songs in music player mode. Auto Voice Recording reduces background noise Want to record someone talking? Turn on Auto Voice Recording and the ICD-PX470 will optimise audio capture settings for vocal frequencies. The result is a purer recording with reduced background noise. And when you listen back to the recording, Clear Voice technology cleans up the signal even more for improved clarity. S-microphone system captures distant or quiet sounds Now you can record those faint audio sources without capturing excessive background noise, thanks to the high-sensitivity, low-noise S-microphone. Even the sound of birds twittering in the distance can be captured naturally and clearly. Extra-long battery life for extended recording When recording with the built-in mic at MP3 192/128kbps, the supplied AAA battery will last for up to 55 hours. That’s over two full days of non-stop recording in between battery changes – perfect for recording at long conferences and events.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
