Sebelum PPN:
Rp9.599.900 - Rp19.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Supply (V/A) | 12±15% /1 DC or PoE |
|---|---|
| Storage Temperature (°C) | - 40 to 70 |
| Network cable | CAT5 or better |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The design of i30 IP Video Door phone is based on experience and knowledge of Fanvil VoIP phone development. Stream transmission uses standard IP / RTP protocol and video transmission adopts RTSP. i30 have a variety of enterprise-level features and it is compatible with lots of major platforms, such as 3CX, Asterisk, Broadsoft, Elastix, etc. The i30 IP Video door phone is designed for operation in indoor conditions. The robust mechanical construction offers protective coverage rating against dust and water (IP65). The i30 is economical devices with triple function(All in one)- Access control by call, code , indoor switch and RFID card Highlights - Small and exquisite, easy to install - Graphical Status lights - Comfortable keyboard feel, soft backlight - All-in-One(Access Control, Intercom and Broadcasting) - Access by call, code , indoor switch and RFID card - Built-in HD camera and with backlight compensation function - Built-in 3W speaker and AEC, support high quality hand-free communication System online maintenance and management
Feature
Access control function - Two SIP lines, support SIP 2.0 (RFC3261) and related RFC - Full-duplex handsfree (HF) - Default Auto Answer - Open the door operation: DTMF, password, RFID card, switch - Support 200,000 door open records - Support 2000 remote access list - Support 2000 RFID cards - Support electric lock internal or external power supply options - Support customized DSS keys - Network Time Synchronization - Action URL / Active URI remote control Audio - Narrowband speech codec: G.711a / u, G.723.1, G.726-32K, G.729AB - Broadband speech codec: G.722 - Full Duplex Echo Cancellation (AEC) - DTMF: In-band, out-of-band DTMF (RFC2833) / SIP Info Video - Sensor: 1/4 "color CMOS - Pixels: 1 million - Video codec: H.264 - Resolution: The main stream 1280 720 Sub-stream 352 288(CIF), 704 576˄D1˅ - Viewing angle: 110 ° (H), 95 ° (V) - Minimum illumination: color 0.1Lux,black and white 0.01Lux, temporarily does not support infrared lighting Networking/ Protocols - Support PoE - Primary and secondary DNS servers are supported - Support RTSP - Support SNTP client - Support VPN L2TP / openVPN - Support SRTP - Support HTTP / HTTPS web pages - Support Qos: 802.1p / q, DSCP - Support MD5 authentication - Support Web Filter - DHCP / static / PPPoE `Support STUNProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
