Electrolux Stick Vacuum Cleaner (Penyedot Debu)

Sebelum PPN:
Rp1.499.900 - Rp4.299.900
Spesifikasi
Dimensions (mm)1070x150x260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PURE F9 is a state of the art cordless cleaner; strong and versatile enough to be the only cleaner consumers will need at home.
Feature
FlexLift for easy cleaning Slide unit structure sliding up and down makes cleaning easier because floor weight is light at the lower center of gravity, reaching even narrow gaps with upper center of gravity firmly Unique pull-out hose With great flexibility and convenience Auto Function To adjust the power levels for different floor types 5-stage filter system Captures more than 99.9% of fine particles , your room clean air to exhaust LED lights Illuminates dark place to head FlexLift for easy cleaning Unique pull-out hose Auto Function 5-stage filter system LED lights Outstanding operability with an elastic pipe and adjustable body height Comes with Delicate Nozzle with Rubber, Multi-angle tube and 3in1 nozzle

Ulasan Produk

Tidak ada ulasan