CAMP Swifty Light Fall Body Harness

Sebelum PPN:
Rp2.699.900
Spesifikasi
Chest (cm)80-140
Legs (cm)45-75
Height (cm)55-85
StandardEN 361

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A basic, lightweight full body harness featuring our new proprietary STS automatic buckles on the leg loops which make the harness very quick and easy to put on and take off. Easy Belt (ref.1268) can be attached for work positioning. 2 attachment points for fall arrest: 1 sternal double textile loop, 1 dorsal steel ring. Two gear loops. One size fits all.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait