AS ONE Pipette Pump Grip Type

Sebelum PPN:
Rp1.899.900 - Rp2.899.900
Spesifikasi
MaterialPP (polypropylene)
Overall Length (mm)171
Mass (g)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is a lightweight type, quick pipetting operation is possible with one hand.
You can freely control aspiration and dispensing with the minute volume adjustment dial.
Can be attached to glass and plastic pipettes.
Can be disassembled for cleaning.

Ulasan Produk

Tidak ada ulasan