ALSEAL General Purpose Sealant (Lem Silikon)

Sebelum PPN:
Rp30.900
Spesifikasi
Size (ml)230
ColorGrey

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ALSEAL General Purpose Sealant is one-part, economical, acetic cure silicone sealant formulated use across a broad range of trade applications. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. It is suitable for both indoor and outdoor applications.
Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metals/plastic signs, glass block structures and as a bedding for marine hardware.
Warning
1. Surfaces must be clean, dry and free of dirt, grease, oil or water.
2. Surfaces should be cleaned with alcohol, M.E.K. or other suitable solvent. Do not use soap or detergent.
3. For a neat finish, apply masking tape and remove it before sealant skins over.
4. Cut nozzle at 45° angle to desired bead-width and apply to substrate with cartridge gun.
5. Tool the sealant within 5 minutes of extrusion before tack-free time.
6. Uncured sealant can be cleaned up with mineral spirits.
Feature
Versatile sealant
Permanently flexible
Excellent durability
Indoor and outdoor use
Low VOC compliant
Use
Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metals/plastic signs, glass block structures and as a bedding for marine hardware.

Ulasan Produk

Tidak ada ulasan