monotaro Tool Cabinet (5 Drawers Type)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp5.799.900
Spesifikasi
Drawer Load Capacity (kg)1 to 3 stages: 15,4 stage: 25,5 stage: 25
Drawer dimension (width W x depth D x height H) (mm)1 to 3-stage: 568 x 404 x 66,4 stage: 568 x 404 x 145,5 stage: 568 x 404 x 197
Dimensions (Width W x Depth D x Height H) (mm)768 x 458 x 896
Load Capacity (kg)100
KeyTwo
Shelf numberFive
The top plate load capacity (kg)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Tools, such as the storage of the tool.
Warning
If you can not open and close the key Please try again, close the drawer until the whole page firmly back. . Do not use for any purpose other than. . If the key is hard to interference, please try again closed all of the lead until the end. . Please do ride or over the waist on and edge of this product does not absolutely. And fall you may be injured. . Or place of equal to or greater than the maximum load mass (uniform load), storage or Please do not absolutely. Damaged you may be injured. . Please do not use with loose bolts and fittings. You may be injured by broken body. . Decomposition of this product, please do not modify. . Please be installed on a hard floor surface having no inclination in a stable flat. And when it is installed, please be sure multiplied by the lock of the caster. . Before use this product, please go to always check to see that there is no abnormality in various parts work. . The use of other than the rough handling or modification, such as applications, please do not absolutely. You may want to damage or injury. . Direct sunlight and, please avoid high heat such as a stove. Deformation, it can cause discoloration and fire. . Please do not place high heat directly. It may cause deformation and discoloration damage. . For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. Please do not use in other than their intended purpose. . Part there is an area which can not be delivered. Please note.

Ulasan Produk

Tidak ada ulasan