monotaro Light Folding Steel Bogie (Pu Wheel Type) (Hand Truck)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.999.900
Spesifikasi
MaterialThe top plate: Steel, Casters: Polyurethane
CasterSilent type
Cargo Bed Dimensions (Depth) (mm)730
Handle Height (mm)820
Cargo bed dimensions (width) (mm)475
Live Load (kg)150
Colorblack
Floor Height (mm)150
Use the Wheels (Ø mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In transportation applications
Warning
Urethane cars chemicals (acid, alkali) Please note the use environment for weak in. . The loading beyond the loading load Please do not absolutely because it leads to an accident. Also, please do not absolutely so even loading biased to the partial cause of the fall and collapse of cargo. . Please loading in the central portion of the truck without fail. . Use only for transportation by the hand of man. . Do not tow in power. . It does not absolutely be movement of riding on the bed. . Use of the inclined steep road or uneven road surface, please do not absolutely. Also please do not absolute because it is extremely dangerous even storage at the location of the slope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait