Miyanaga Metal Border Mini-M Cutter φ 12.0

Sebelum PPN:
Rp579.900
Spesifikasi
Mounting Screw(Shank) 7/16-20UNF
Blade Diameter (mm)12.0
Materials (Blade)Carbide tip
Maximum Processing Thickness (mm)6
Compatible MaterialsSteel materials for welding structures (SM materials), Steel materials for building structures (SN materials), such as iron plates and stainless steel plates,
Compatible ModelsMitachi (SDC-150F, SDC-150FC, SDC-150F2, SDC-150W, MDC-150F3)
Compatible MotorChannel Steel Drilling Machine
TRUSCO Number796-5648

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By adopting a carbide chip, it is possible to smoothly drill into channel steel.UseableWork material

Ulasan Produk

Tidak ada ulasan