Miyanaga Delta Gon Metal Borer 500 A (Mata Bor Jet Broach)

Sebelum PPN:
Rp3.199.900 - Rp4.199.900
Spesifikasi
Number of Blades8
Effective Length (mm)50
Blade Width (mm)3.2
Shank Size (mm)19.05
Compatible MaterialsSteel plate, section steel, stainless steel plate, cast iron etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Due to its unique 3-part cutting edge shape, durability is greatly improved. Small power drilling even with small magnetic drilling machine. Workability and dischargeability of chips are greatly improved. It corresponds also to SM/SN material.U

Ulasan Produk

Tidak ada ulasan