Omi Kogyo 50 H Crinkey Cutter

Sebelum PPN:
Rp909.900 - Rp919.900
Spesifikasi
Max Processed Sheet Thickness50mm
Purpose of UseWork material: Steep plate, section steel, stainless steel, cast iron, copper, carbon, etc. Compatible with steel material for welding structure (SM materials) and steel material for construction structure (SN materials).

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-The new patented three-part split bits provide speed and long life.
-Adopting a center pin method makes positioning easy and the core is automatically discharged after drilling is complete.
-Four-threaded screw type.
-Work material: Steep plate, section steel, stainless steel, cast iron, copper, carbon, etc.
-Compatible with steel material for welding structure(SM materials) and steel material for construction structure(SN materials).

Ulasan Produk

Tidak ada ulasan