SUMITOMO Soft Copper Pipe for Refrigerant

Sebelum PPN:
Rp2.299.900
Spesifikasi
Length (m)10
Maximum Working Pressure (MPa)5.7
Outer Diameter (mm)12
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-By bright annealing, both inside and outside surfaces are clean and excellent in corrosion resistance.
-Since each 1 is in a plastic bag, it is convenient to carry.
-Most suitable for instrumentation piping such as air and oil.

Ulasan Produk

Tidak ada ulasan